Shop BESTORQ

Timing Belt Model 900L675 90 in Effective length and 675 in Top Width

  • Mfr # 900L675

  • Zoro # G807431332


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Standards
RMA
Weight
7.05
Inside Length
90 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900L675
Zoro #
G807431332
UPC #
-
Country of Origin
China

Dimensions

Inside Length
90 in
Belt Trade Size
L
Top Width
6.75 in
Pitch Length
90 in

Details

Storage Temp.
40F-100F
Standards
RMA
Weight
7.05
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
900L675
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
240
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.