
Timing Belt Model 900XL425 90 in Effective length and 425 in Top Width
Mfr # 900XL425
Zoro # G707432606
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Inside Length
90 in
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
900XL425
Zoro #
G707432606
UPC #
-
Country of Origin
China
Dimensions
Inside Length
90 in
Pitch Length
90 in
Belt Trade Size
XL
Top Width
4.25 in
Details
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.38
Standards
RMA
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
450
Tooth Shape
Trapezoidal
Pitch
0.2 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
900XL425
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.