Timing Belt Model 900XL969 90 in Effective length and 969 in Top Width

  • Mfr # 900XL969

  • Zoro # G607433093


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Standards
RMA
Weight
3.14
Inside Length
90 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900XL969
Zoro #
G607433093
UPC #
-
Country of Origin
China

Dimensions

Inside Length
90 in

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Weight
3.14
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.