Timing Belt Model 90MXL1337 9 in Effective length and 1337 in Top Width

  • Mfr # 90MXL1337

  • Zoro # G007434416


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Height
0.044 in
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90MXL1337
Zoro #
G007434416
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
9 in
Belt Trade Size
MXL
Pitch Length
9 in
Top Width
13.37 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.43
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
90MXL1337
Reinforcing Cord Material
Fiberglass
Number of Teeth
112
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.