Shop BESTORQ
See all product information
Timing Belt Model 91MXL481 91 in Effective length and 481 in Top Width
Mfr # 91MXL481
Zoro # G607438579
product price:Â $77.45
/eaKey Features
Inside Length
9.1 in
Storage Temp.
40F-100F
Height
0.044 in
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91MXL481
Zoro #
G607438579
UPC #
-
Country of Origin
China
Dimensions
Inside Length
9.1 in
Height
0.044 in
Top Width
4.81 in
Pitch Length
9.1 in
Belt Trade Size
MXL
Details
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.16
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
91MXL481
Number of Teeth
113
Tooth Location
One Side
Pitch
0.08 in
Belt Coating
Nylon
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.