Shop BESTORQ

Timing Belt Model 92XL181 92 in Effective length and 181 in Top Width

  • Mfr # 92XL181

  • Zoro # G407430605


product price:  $31.65
/ea

Key Features

Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92XL181
Zoro #
G407430605
UPC #
-
Country of Origin
China

Dimensions

Inside Length
9.2 in
Top Width
1.81 in
Belt Trade Size
XL
Pitch Length
9.2 in

Details

Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.06
Color
BLACK
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
46
Maximum Operating Temperature
160 Degrees F
Industry Number
92XL181
Pitch
0.2 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.