Shop BESTORQ

Timing Belt Model 92XL312 92 in Effective length and 312 in Top Width

  • Mfr # 92XL312

  • Zoro # G107430745


product price:  $52.29
/ea

Key Features

Banded Belt
No
Temp. Range
-30 F to 160 F
Inside Length
9.2 in
Standards
RMA
Weight
0.11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92XL312
Zoro #
G107430745
UPC #
-
Country of Origin
China

Dimensions

Inside Length
9.2 in
Belt Trade Size
XL
Top Width
3.12 in
Pitch Length
9.2 in

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.11
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
0.2 in
Industry Number
92XL312
Tooth Shape
Trapezoidal
Number of Teeth
46
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.