Shop BESTORQ
See all product information
Timing Belt Model 939-3M-150 - 36.97 in Outside Length - 5.91 in Top Width
Mfr # 939-3M-150
Zoro # G503640144
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Gearbelt Type
Timing Belt
Weight
1.3 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
939-3M-150
Zoro #
G503640144
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.09 in
Pitch Length
939 mm
Belt Trade Size
3M
Details
Gearbelt Type
Timing Belt
Weight
1.3 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Number of Teeth
313
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
939-3M-150
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.91 inches Material: Rubber Number of Ribs: 1 Pitch Length: 36.97inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.