Shop BESTORQ
See all product information
Create Account
Timing Belt Model 93MXL369 93 in Effective length and 369 in Top Width
Mfr # 93MXL369
Zoro # G607435462
product price:Â $60.99
/eaKey Features
Belt Trade Size
MXL
Industry Number
93MXL369
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
3.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
93MXL369
Zoro #
G607435462
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
MXL
Top Width
3.69 in
Pitch Length
9.30 in
Height
0.044 in
Inside Length
9.3 in
Details
Item
Timing Belt
Industry Number
93MXL369
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
116
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.13
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Minimum Operating Temperature
-30 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.