Shop BESTORQ
See all product information
Timing Belt Model 94MXL1012 94 in Effective length and 1012 in Top Width
Mfr # 94MXL1012
Zoro # G607435905
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Inside Length
9.4 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.044 in
Weight
0.34
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94MXL1012
Zoro #
G607435905
UPC #
-
Country of Origin
China
Dimensions
Inside Length
9.4 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
10.12 in
Pitch Length
9.4 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.34
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
117
Maximum Operating Temperature
160 Degrees F
Industry Number
94MXL1012
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Pitch
0.08 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.