Shop BESTORQ

Timing Belt Model 94MXL531 94 in Effective length and 531 in Top Width

  • Mfr # 94MXL531

  • Zoro # G407437192


product price:  $83.15
/ea

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Height
0.044 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94MXL531
Zoro #
G407437192
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
9.4 in
Pitch Length
9.4 in
Belt Trade Size
MXL
Top Width
5.31 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.18
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
117
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
94MXL531
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.