Timing Belt Model 96MXL794 96 in Effective length and 794 in Top Width

  • Mfr # 96MXL794

  • Zoro # G107433210


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Height
0.044 in
Inside Length
9.6 in
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96MXL794
Zoro #
G107433210
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
9.6 in
Top Width
7.94 in
Pitch Length
9.6 in
Belt Trade Size
MXL

Details

Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.27
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
120
Reinforcing Cord Material
Fiberglass
Industry Number
96MXL794
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
0.08 in
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.