Shop BESTORQ

Timing Belt Model 976MXL312 976 in Effective length and 312 in Top Width

  • Mfr # 97.6MXL312

  • Zoro # G207437071


product price:  $51.59
/ea

Key Features

Height
0.044 in
Banded Belt
No
Weight
0.11
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
9.76 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97.6MXL312
Zoro #
G207437071
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
9.76 in
Top Width
3.12 in
Pitch Length
9.76 in
Belt Trade Size
MXL

Details

Banded Belt
No
Weight
0.11
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
97.6MXL312
Number of Teeth
122
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.