Shop BESTORQ

Timing Belt Model 976MXL625 976 in Effective length and 625 in Top Width

  • Mfr # 97.6MXL625

  • Zoro # G907437036


product price:  $97.99
/ea

Key Features

Gearbelt Type
Timing Belt
Height
0.044 in
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97.6MXL625
Zoro #
G907437036
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
9.76 in
Belt Trade Size
MXL
Pitch Length
9.76 in
Top Width
6.25 in

Details

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Weight
0.22
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Industry Number
97.6MXL625
Number of Teeth
122
Pitch
0.08 in
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.