Shop BESTORQ

Timing Belt Model 985H169 985 in Effective length and 169 in Top Width

  • Mfr # 985H169

  • Zoro # G207430478


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
4.53
Temp. Range
-30 F to 160 F
Standards
RMA
Inside Length
98.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
985H169
Zoro #
G207430478
UPC #
-
Country of Origin
China

Dimensions

Inside Length
98.5 in
Top Width
1.69 in
Belt Trade Size
H
Pitch Length
98.5 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
4.53
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Industry Number
985H169
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
197
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.