Shop BESTORQ
See all product information
Timing Belt Model 98L725 98 in Effective length and 725 in Top Width
Mfr # 98L725
Zoro # G107433111
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
9.8 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98L725
Zoro #
G107433111
UPC #
-
Country of Origin
China
Dimensions
Inside Length
9.8 in
Top Width
7.25 in
Pitch Length
9.8 in
Belt Trade Size
L
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.83
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Industry Number
98L725
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
0.375 in
Tooth Shape
Trapezoidal
Number of Teeth
26
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.