Shop BESTORQ
See all product information
Create Account
Timing Belt Model 98MXL040 - 9.8 in Outside Length - 0.4 in Top Width
Mfr # 98MXL040
Zoro # G503641714
product price:Â $10.45
/eaKey Features
Top Width
0.4 in
Application
Heavy Duty General Application
Weight
0 lbs.
Temp. Range
-30 F to 160 F
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
98MXL040
Zoro #
G503641714
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.4 in
Height
0.044 in
Pitch Length
9.8 in
Belt Trade Size
MXL
Details
Application
Heavy Duty General Application
Weight
0 lbs.
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
One Side
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
98MXL040
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.4 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 9.8inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.