Shop BESTORQ
See all product information
Create Account
Timing Belt Model 98MXL575 - 9.8 in Outside Length - 5.75 in Top Width
Mfr # 98MXL575
Zoro # G803641513
product price:Â $46.35
/eaKey Features
Top Width
5.75 in
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Weight
0.6 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
98MXL575
Zoro #
G803641513
UPC #
-
Country of Origin
China
Dimensions
Top Width
5.75 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
9.8 in
Details
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Weight
0.6 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Belt Coating
Nylon
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Industry Number
98MXL575
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.75 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 9.8inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.