
Timing Belt Model 98XL312 98 in Effective length and 312 in Top Width
Mfr # 98XL312
Zoro # G707437090
product price:Â $52.79
/eaKey Features
Inside Length
9.8 in
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98XL312
Zoro #
G707437090
UPC #
-
Country of Origin
China
Dimensions
Inside Length
9.8 in
Belt Trade Size
XL
Top Width
3.12 in
Pitch Length
9.8 in
Details
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.12
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Industry Number
98XL312
Tooth Location
One Side
Number of Teeth
49
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.