
Timing Belt Model D1180H844 118 in Effective length and 844 in Top Width
Mfr # D1180H844
Zoro # G407443032
product price:Â $2,248.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
27.92
Inside Length
118 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1180H844
Zoro #
G407443032
UPC #
-
Country of Origin
China
Dimensions
Inside Length
118 in
Pitch Length
118 in
Belt Trade Size
H
Top Width
8.44 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
27.92
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Number of Teeth
236
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Industry Number
D1180H844
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.