Shop BESTORQ
See all product information
Timing Belt Model D1250H200 125 in Effective length and 2 in Top Width
Mfr # D1250H200
Zoro # G407444435
product price:Â $490.99
/ea
Free Shipping & Returns
Key Features
Weight
7.01
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
125 in
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1250H200
Zoro #
G407444435
UPC #
-
Country of Origin
China
Dimensions
Inside Length
125 in
Belt Trade Size
H
Pitch Length
125 in
Top Width
2 in
Details
Weight
7.01
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Pitch
0.5 in
Tooth Location
Two Sides
Number of Teeth
250
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D1250H200
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.