Timing Belt Model D1400H1112 140 in Effective length and 1112 in Top Width

  • Mfr # D1400H1112

  • Zoro # G407444893


product price:  $3,611.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Inside Length
140 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1400H1112
Zoro #
G407444893
UPC #
-
Country of Origin
China

Dimensions

Inside Length
140 in
Top Width
11.12 in
Pitch Length
140 in
Belt Trade Size
H

Details

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
43.64
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
D1400H1112
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
280
Pitch
0.5 in
Belt Coating
Nylon
Tooth Location
Two Sides
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.