Shop BESTORQ

Timing Belt Model D1400H200 140 in Effective length and 2 in Top Width

  • Mfr # D1400H200

  • Zoro # G407445531


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Inside Length
140 in
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1400H200
Zoro #
G407445531
UPC #
-
Country of Origin
China

Dimensions

Inside Length
140 in
Pitch Length
140 in
Belt Trade Size
H
Top Width
2 in

Details

Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
7.85
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
D1400H200
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
280
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Pitch
0.5 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.