Shop BESTORQ

Timing Belt Model D214L094 214 in Effective length and 094 in Top Width

  • Mfr # D214L094

  • Zoro # G807441973


product price:  $63.45
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Inside Length
21.4 in
Banded Belt
No
Weight
0.41
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D214L094
Zoro #
G807441973
UPC #
-
Country of Origin
China

Dimensions

Inside Length
21.4 in
Belt Trade Size
L
Pitch Length
21.4 in
Top Width
0.94 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Weight
0.41
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Number of Teeth
57
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Industry Number
D214L094
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.