
Timing Belt Model D217L1137 217 in Effective length and 1137 in Top Width
Mfr # D217L1137
Zoro # G907443747
product price:Â $713.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Inside Length
21.7 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D217L1137
Zoro #
G907443747
UPC #
-
Country of Origin
China
Dimensions
Inside Length
21.7 in
Belt Trade Size
L
Top Width
11.37 in
Pitch Length
21.7 in
Details
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
4.96
Banded Belt
No
Color
BLACK
Tooth Shape
Trapezoidal
Pitch
0.375 in
Industry Number
D217L1137
Tooth Location
Two Sides
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
57
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.