Shop BESTORQ

Timing Belt Model D232L944 232 in Effective length and 944 in Top Width

  • Mfr # D232L944

  • Zoro # G307447017


product price:  $632.99
/ea
Free Shipping & Returns

Key Features

Inside Length
23.2 in
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
4.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D232L944
Zoro #
G307447017
UPC #
-
Country of Origin
China

Dimensions

Inside Length
23.2 in
Top Width
9.44 in
Belt Trade Size
L
Pitch Length
23.2 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
4.4
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Belt Coating
Nylon
Tooth Location
Two Sides
Item
Timing Belt
Pitch
0.375 in
Number of Teeth
61
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D232L944
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.