Shop BESTORQ
See all product information
Timing Belt Model D240L056 24 in Effective length and 056 in Top Width
Mfr # D240L056
Zoro # G707447068
product price:Â $43.49
/eaKey Features
Banded Belt
No
Weight
0.27
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D240L056
Zoro #
G707447068
UPC #
-
Country of Origin
China
Dimensions
Inside Length
24 in
Top Width
0.56 in
Belt Trade Size
L
Pitch Length
24 in
Details
Banded Belt
No
Weight
0.27
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Number of Teeth
64
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Industry Number
D240L056
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.