Shop BESTORQ

Timing Belt Model D240L700 24 in Effective length and 7 in Top Width

  • Mfr # D240L700

  • Zoro # G507440931


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Weight
3.38
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
24 in
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D240L700
Zoro #
G507440931
UPC #
-
Country of Origin
China

Dimensions

Inside Length
24 in
Belt Trade Size
L
Pitch Length
24 in
Top Width
7 in

Details

Weight
3.38
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Tooth Location
Two Sides
Industry Number
D240L700
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
64
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.