Shop BESTORQ
See all product information
Create Account
Timing Belt Model D240L794 24 in Effective length and 794 in Top Width
Mfr # D240L794
Zoro # G807440662
product price:Â $529.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
3.83
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D240L794
Zoro #
G807440662
UPC #
-
Country of Origin
China
Dimensions
Inside Length
24 in
Top Width
7.94 in
Belt Trade Size
L
Pitch Length
24 in
Details
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
3.83
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
Two Sides
Pitch
0.375 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D240L794
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
64
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.