Shop BESTORQ

Timing Belt Model D244L1569 244 in Effective length and 1569 in Top Width

  • Mfr # D244L1569

  • Zoro # G607441654


product price:  $1,051.99
/ea
Free Shipping & Returns

Key Features

Inside Length
24.4 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
7.69
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D244L1569
Zoro #
G607441654
UPC #
-
Country of Origin
China

Dimensions

Inside Length
24.4 in
Top Width
15.69 in
Belt Trade Size
L
Pitch Length
24.4 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
7.69
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Industry Number
D244L1569
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
65
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.