Shop BESTORQ

Timing Belt Model D244L1644 244 in Effective length and 1644 in Top Width

  • Mfr # D244L1644

  • Zoro # G007441681


product price:  $1,130.99
/ea
Free Shipping & Returns

Key Features

Inside Length
24.4 in
Weight
8.06
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D244L1644
Zoro #
G007441681
UPC #
-
Country of Origin
China

Dimensions

Inside Length
24.4 in
Belt Trade Size
L
Top Width
16.44 in
Pitch Length
24.4 in

Details

Weight
8.06
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
65
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Industry Number
D244L1644
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.