Shop BESTORQ
See all product information
Create Account
Timing Belt Model D263L069 263 in Effective length and 069 in Top Width
Mfr # D263L069
Zoro # G407443810
product price:Â $53.65
/eaKey Features
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Inside Length
26.3 in
Weight
0.37
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D263L069
Zoro #
G407443810
UPC #
-
Country of Origin
China
Dimensions
Inside Length
26.3 in
Belt Trade Size
L
Top Width
0.69 in
Pitch Length
26.3 in
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.37
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
70
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
D263L069
Tooth Location
Two Sides
Item
Timing Belt
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.