Shop BESTORQ
See all product information
Timing Belt Model D270L081 27 in Effective length and 081 in Top Width
Mfr # D270L081
Zoro # G207446110
product price:Â $64.85
/eaKey Features
Weight
0.44
Inside Length
27 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D270L081
Zoro #
G207446110
UPC #
-
Country of Origin
China
Dimensions
Inside Length
27 in
Pitch Length
27 in
Belt Trade Size
L
Top Width
0.81 in
Details
Weight
0.44
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D270L081
Number of Teeth
72
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.