Shop BESTORQ
See all product information
Timing Belt Model D277L087 277 in Effective length and 087 in Top Width
Mfr # D277L087
Zoro # G407441014
product price:Â $69.99
/eaKey Features
Storage Temp.
40F-100F
Weight
0.49
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
27.7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D277L087
Zoro #
G407441014
UPC #
-
Country of Origin
China
Dimensions
Inside Length
27.7 in
Belt Trade Size
L
Top Width
0.87 in
Pitch Length
27.7 in
Details
Storage Temp.
40F-100F
Weight
0.49
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Coating
Nylon
Number of Teeth
73
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
D277L087
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.