Shop BESTORQ

Timing Belt Model D277L1594 277 in Effective length and 1594 in Top Width

  • Mfr # D277L1594

  • Zoro # G507441747


product price:  $1,157.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Inside Length
27.7 in
Standards
RMA
Banded Belt
No
Weight
8.87
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D277L1594
Zoro #
G507441747
UPC #
-
Country of Origin
China

Dimensions

Inside Length
27.7 in
Pitch Length
27.7 in
Top Width
15.94 in
Belt Trade Size
L

Details

Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Weight
8.87
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Industry Number
D277L1594
Tooth Location
Two Sides
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.375 in
Number of Teeth
73

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.