Shop BESTORQ
See all product information
Timing Belt Model D280L119 28 in Effective length and 119 in Top Width
Mfr # D280L119
Zoro # G407442714
product price:Â $91.99
/eaKey Features
Temp. Range
-30 F to 160 F
Inside Length
28 in
Weight
0.67
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D280L119
Zoro #
G407442714
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28 in
Top Width
1.19 in
Belt Trade Size
L
Pitch Length
28 in
Details
Temp. Range
-30 F to 160 F
Weight
0.67
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
D280L119
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Number of Teeth
74
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.