Shop BESTORQ

Timing Belt Model D280L1462 28 in Effective length and 1462 in Top Width

  • Mfr # D280L1462

  • Zoro # G907442689


product price:  $1,102.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Inside Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D280L1462
Zoro #
G907442689
UPC #
-
Country of Origin
China

Dimensions

Inside Length
28 in
Pitch Length
28 in
Top Width
14.62 in
Belt Trade Size
L

Details

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
8.22
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
74
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
Two Sides
Industry Number
D280L1462
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.