Shop BESTORQ

Timing Belt Model D304L1544 304 in Effective length and 1544 in Top Width

  • Mfr # D304L1544

  • Zoro # G707439964


product price:  $1,289.99
/ea
Free Shipping & Returns

Key Features

Weight
9.43
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Inside Length
30.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D304L1544
Zoro #
G707439964
UPC #
-
Country of Origin
China

Dimensions

Inside Length
30.4 in
Pitch Length
30.4 in
Top Width
15.44 in
Belt Trade Size
L

Details

Weight
9.43
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Pitch
0.375 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Industry Number
D304L1544
Number of Teeth
81
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.