Shop BESTORQ

Timing Belt Model D322L869 322 in Effective length and 869 in Top Width

  • Mfr # D322L869

  • Zoro # G907446786


product price:  $702.99
/ea
Free Shipping & Returns

Key Features

Inside Length
32.2 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D322L869
Zoro #
G907446786
UPC #
-
Country of Origin
China

Dimensions

Inside Length
32.2 in
Top Width
8.69 in
Belt Trade Size
L
Pitch Length
32.2 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
5.62
Standards
RMA
Banded Belt
No
Color
BLACK
Tooth Shape
Trapezoidal
Number of Teeth
85
Item
Timing Belt
Industry Number
D322L869
Pitch
0.375 in
Tooth Location
Two Sides
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.