Shop BESTORQ
See all product information
Timing Belt Model D330H131 33 in Effective length and 131 in Top Width
Mfr # D330H131
Zoro # G607446895
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Inside Length
33 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D330H131
Zoro #
G607446895
UPC #
-
Country of Origin
China
Dimensions
Inside Length
33 in
Belt Trade Size
H
Top Width
1.31 in
Pitch Length
33 in
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
1.22
Storage Temp.
40F-100F
Color
BLACK
Industry Number
D330H131
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Pitch
0.5 in
Number of Teeth
66
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.