Shop BESTORQ
See all product information
Create Account
Timing Belt Model D334L1544 334 in Effective length and 1544 in Top Width
Mfr # D334L1544
Zoro # G907441866
product price:Â $1,313.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
10.36
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D334L1544
Zoro #
G907441866
UPC #
-
Country of Origin
China
Dimensions
Inside Length
33.4 in
Top Width
15.44 in
Pitch Length
33.4 in
Belt Trade Size
L
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
10.36
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Industry Number
D334L1544
Number of Teeth
89
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.