Shop BESTORQ

Timing Belt Model 1028L1519 1028 in Effective length and 1519 in Top Width

  • Mfr # 1028L1519

  • Zoro # G707393167


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
15.86
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1028L1519
Zoro #
G707393167
UPC #
-
Country of Origin
China

Dimensions

Inside Length
102.8 in
Belt Trade Size
L
Pitch Length
102.8 in
Top Width
15.19 in

Details

Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
15.86
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
274
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1028L1519
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.