Timing Belt Model D345L969 345 in Effective length and 969 in Top Width

  • Mfr # D345L969

  • Zoro # G807447722


product price:  $888.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Inside Length
34.5 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
6.72
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D345L969
Zoro #
G807447722
UPC #
-
Country of Origin
China

Dimensions

Inside Length
34.5 in
Belt Trade Size
L
Top Width
9.69 in
Pitch Length
34.5 in

Details

Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
6.72
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
D345L969
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
92
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.