Shop BESTORQ

Timing Belt Model D350H1387 35 in Effective length and 1387 in Top Width

  • Mfr # D350H1387

  • Zoro # G007440042


product price:  $1,200.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Weight
13.61
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D350H1387
Zoro #
G007440042
UPC #
-
Country of Origin
China

Dimensions

Inside Length
35 in
Belt Trade Size
H
Top Width
13.87 in
Pitch Length
35 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Weight
13.61
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
D350H1387
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
70
Tooth Location
Two Sides
Pitch
0.5 in
Item
Timing Belt
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.