Shop BESTORQ

Timing Belt Model D352L1544 352 in Effective length and 1544 in Top Width

  • Mfr # D352L1544

  • Zoro # G007441865


product price:  $1,363.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
L
Industry Number
D352L1544
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
15.44 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D352L1544
Zoro #
G007441865
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
15.44 in
Pitch Length
35.20 in
Inside Length
35.2 in

Details

Item
Timing Belt
Industry Number
D352L1544
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.375 in
Number of Teeth
93
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
10.91
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.