Shop BESTORQ
See all product information
Timing Belt Model D352L531 352 in Effective length and 531 in Top Width
Mfr # D352L531
Zoro # G607442194
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
3.76
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D352L531
Zoro #
G607442194
UPC #
-
Country of Origin
China
Dimensions
Inside Length
35.2 in
Top Width
5.31 in
Belt Trade Size
L
Pitch Length
35.2 in
Details
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
3.76
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Industry Number
D352L531
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
93
Item
Timing Belt
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.