Shop BESTORQ
See all product information
Timing Belt Model D360H506 36 in Effective length and 506 in Top Width
Mfr # D360H506
Zoro # G007443685
product price:Â $461.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Weight
5.11
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D360H506
Zoro #
G007443685
UPC #
-
Country of Origin
China
Dimensions
Inside Length
36 in
Top Width
5.06 in
Belt Trade Size
H
Pitch Length
36 in
Details
Standards
RMA
Weight
5.11
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Pitch
0.5 in
Tooth Location
Two Sides
Item
Timing Belt
Industry Number
D360H506
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
72
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.