Shop BESTORQ
See all product information
Timing Belt Model D360H650 36 in Effective length and 65 in Top Width
Mfr # D360H650
Zoro # G707443800
product price:Â $591.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Inside Length
36 in
Weight
6.56
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D360H650
Zoro #
G707443800
UPC #
-
Country of Origin
China
Dimensions
Inside Length
36 in
Top Width
6.5 in
Pitch Length
36 in
Belt Trade Size
H
Details
Storage Temp.
40F-100F
Weight
6.56
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Pitch
0.5 in
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
72
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Item
Timing Belt
Industry Number
D360H650
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.