Shop BESTORQ
See all product information
Timing Belt Model D360L1162 36 in Effective length and 1162 in Top Width
Mfr # D360L1162
Zoro # G307444382
product price:Â $1,044.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Weight
8.4
Inside Length
36 in
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D360L1162
Zoro #
G307444382
UPC #
-
Country of Origin
China
Dimensions
Inside Length
36 in
Belt Trade Size
L
Pitch Length
36 in
Top Width
11.62 in
Details
Banded Belt
No
Weight
8.4
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.375 in
Industry Number
D360L1162
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
96
Tooth Location
Two Sides
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.