Shop BESTORQ
See all product information
Timing Belt Model D360L675 36 in Effective length and 675 in Top Width
Mfr # D360L675
Zoro # G707445323
product price:Â $641.99
/ea
Free Shipping & Returns
Key Features
Inside Length
36 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D360L675
Zoro #
G707445323
UPC #
-
Country of Origin
China
Dimensions
Inside Length
36 in
Pitch Length
36 in
Belt Trade Size
L
Top Width
6.75 in
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
4.88
Storage Temp.
40F-100F
Color
BLACK
Tooth Shape
Trapezoidal
Industry Number
D360L675
Pitch
0.375 in
Item
Timing Belt
Number of Teeth
96
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.